
Circuit Breaker, QP Series, 30A, 2 Pole, 120/240V AC, 10kA
Mfr # ICBQ230
Zoro # G407450061
product price:Â $43.15
/eaKey Features
Series
QP
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ICBQ230
Zoro #
G407450061
UPC #
94925007046
Country of Origin
United States
Dimensions
Width
2 in
Depth
2.56 in
Height
2.88 in
Details
Item
Circuit Breaker
Series
QP
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Interchangeable
DC Voltage Rating
Not Rated
Description
Interchangeable group will fit most General Electric, General Switch, ITE, Murray, American Switch, Westinghouse type BR and Bryant ITESIEMENS Requires a 2 in space 120240 VAC, 10,000 AIC
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.