Circuit Breaker, QP Series, 35A, 2 Pole, 120/240V AC, 10kA

  • Mfr # ITEQ235

  • Zoro # G505641880


product price:  $45.29
/ea

Key Features

Series
QP
Amps
35A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ITEQ235
Zoro #
G505641880
UPC #
783643167650
Country of Origin
Mexico

Dimensions

Width
2 in
Depth
2.56 in
Height
2.88 in
Size
2"

Details

Item
Circuit Breaker
Series
QP
Amps
35A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Special Features
Type QP, Plug In

Description

Siemens iteq235 circuit breaker type qp 2-pole 35a siemens circuit breaker type qp by siemens energy and automation. For use in siemens load centers that accept type qp circuit breakers. Ul listed. 10,000 aic. 2-pole, 35a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.