Shop CONNECTICUT ELECTRIC
See all product information
Create Account
Circuit Breaker, QP Series, 45A, 2 Pole, 120/240V AC, 10kA
- Mfr # ITEQ245
- Zoro # G705641680
product price:Â
$
31.49
/ea
Key Features
Series
QP
Amps
45 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ITEQ245
- Zoro #
- G705641680
- UPC #
- 783643167780
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- QP
- Amps
- 45 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- DC Voltage Rating
- Not Rated
- Special Features
- Type QP, Plug In
Dimensions
- Width
- 2 in
- Depth
- 2.56 in
- Height
- 2.88 in
- Size
- 2"
Description
Siemens iteq245 circuit breaker type qp 2-pole 45a siemens circuit breaker type qp by siemens energy and automation. For use in siemens load centers that accept type qp circuit breakers. Ul listed. 10,000 aic. 2-pole, 45a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.