Shop CONNECTICUT ELECTRIC
See all product information
Create Account
Circuit Breaker, UBIA Type B Series, 15A, 2x1 Pole, 240V AC
- Mfr # VPKWB1515
- Zoro # G405641829
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Series
UBIA Type B
Number of Poles
2x1
AC Voltage Rating
240V AC
Circuit Breaker Type
Duplex
DC Voltage Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VPKWB1515
- Zoro #
- G405641829
- UPC #
- 94925008251
- Country of Origin
- Mexico
- Item
- Circuit Breaker
- Series
- UBIA Type B
- Amps
- 15/15 A
- Number of Poles
- 2x1
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Duplex
- DC Voltage Rating
- Not Rated
Description
Wadsworth vpkwb1515 circuit breaker type b twin 1-pole 15a/15a clamshell packaged the wadsworth 15-amp 1 in. Duplex single-pole type b ubi circuit breaker is a space-saver twin-pole breaker with a maximum load of 240-volt. The breaker is designed for use with typical applications up to 1,800-watt such as kitchen circuits, branch circuits, wall receptacles, electric motors, attic fans and garbage disposals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.