
Circuit Breaker, UBIF Series, 15A, 1 Pole, 120V AC, 10kA
Mfr # 1314780
Zoro # G910663057
product price:Â $63.55
/eaKey Features
Series
UBIF
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1314780
Zoro #
G910663057
UPC #
94925006001
Country of Origin
China
Dimensions
Width
0.5 in
Depth
2.55 in
Height
3.36 in
Details
Item
Circuit Breaker
Series
UBIF
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.