This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIF Thick Series, 40A, 2 Pole, 120/240V AC, 10kA UBIF240N

This item is Discontinued.

Connecticut Electric

Circuit Breaker, UBIF Thick Series, 40A, 2 Pole, 120/240V AC, 10kA (Discontinued)

Mfr # UBIF240N
Zoro # G705641796
UPC # 94925019421
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UBIF240N
Zoro #
G705641796
UPC #
94925019421
Country of Origin
China

Dimensions

Width
2 in
Depth
2.55 in
Height
3.36 in

Details

Item
Circuit Breaker
Series
UBIF Thick
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Connecticut electric ubif240n circuit breaker type ubif thick 2-pole 40a connecticut electric replacement circuit breaker for federal pacific electric type na (thick) breakers. Classified and approved for use in federal pacific load centers. Etl listed. 10,000 aic. 2-pole, 40a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.