This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIF Thick Series, 40A, 2 Pole, 120/240V AC, 10kA VPKUBIF240N

This item is Discontinued.

Connecticut Electric

Circuit Breaker, UBIF Thick Series, 40A, 2 Pole, 120/240V AC, 10kA (Discontinued)

Mfr # VPKUBIF240N
Zoro # G705641697
UPC # 94925006124
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIF240N
Zoro #
G705641697
UPC #
94925006124
Country of Origin
China

Dimensions

Width
2 in
Depth
2.55 in
Height
3.36 in

Details

Item
Circuit Breaker
Series
UBIF Thick
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Connecticut electric vpkubif240n circuit breaker type ubif thick 2-pole 40a clamshell packaged connecticut electric replacement circuit breaker for federal pacific electric type na (thick) breakers. Classified and approved for use in federal pacific load centers. Etl listed. 10,000 aic. 2-pole, 40a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.