Circuit Breaker, UBIF Thin Series, 30A, 2 Pole, 120/240V AC, 10kA

  • Mfr # VPKUBIF0230N

  • Zoro # G607904845


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Series
UBIF Thin
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIF0230N
Zoro #
G607904845
UPC #
94925006049
Country of Origin
China

Dimensions

Width
1 in
Depth
2.55 in
Height
3.36 in

Details

Item
Circuit Breaker
Series
UBIF Thin
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

30A240V Double Pole FPE Suitable Replacement Circuit Breaker, 12 Per Pole Thin Type, Conforms To UL Standard 489 For Use Only In Federal Pacific Load Centers, Clam Shell Packaged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products