Circuit Breaker, UBIP Series, 30A, 2 Pole, 120/240V AC, 10kA

  • Mfr # VPKUBIP230

  • Zoro # G605641810


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Series
UBIP
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Bolt On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIP230
Zoro #
G605641810
UPC #
94925004069
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
3.53 in
Height
3.81 in
Size
1.5"

Details

Item
Circuit Breaker
Series
UBIP
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Special Features
Type P, Bolt On

Description

Connecticut electric vpkubip230 circuit breaker type ubip 2-pole 30a clamshell packaged connecticut electric replacement circuit breaker for pushmatic circuit breakers. Classified for use in pushmatic and bulldog load centers. Etl listed. 10,000 aic. 2-pole, 30a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products