Circuit Breaker, UBIP Series, 40A, 2 Pole, 120/240V AC, 10kA

  • Mfr # VPKUBIP240

  • Zoro # G707904554


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Series
UBIP
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Bolt On
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VPKUBIP240
Zoro #
G707904554
UPC #
94925004076
Country of Origin
United States

Dimensions

Width
1.5 in
Depth
3.53 in
Height
3.81 in

Details

Item
Circuit Breaker
Series
UBIP
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Pushmatic, 40A Double Pole Circuit Breaker, 240V, Clam Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.