Shop CONNECTICUT ELECTRIC
See all product information
Create Account
Circuit Breaker, UBITB Type A Series, 20A, 1 Pole, 120V AC, 10kA
- Mfr # UBITBA120L
- Zoro # G605641711
product price:Â
$
52.99
/ea
Key Features
Series
UBITB Type A
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBITBA120L
- Zoro #
- G605641711
- UPC #
- 94925021011
- Country of Origin
- China
Dimensions
- Width
- 1/2 in
- Depth
- 2-1/2 in
- Height
- 3.58 in
Details
- Item
- Circuit Breaker
- Series
- UBITB Type A
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Type A
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- DC Voltage Rating
- Not Rated
Description
Connecticut electric ubitba120l circuit breaker type a 1-pole 20a left clip connecticut electric circuit breaker type a. For use in challenger and t&b load centers. 1/2" thick. Two units (r+l) form a twin 1-pole breaker or single units can be placed on the outsides of a 2-pole breaker to fill a 2" space. Etl listed. 10,000 aic 20a left clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.