
Circuit Breaker, UBITB Type A Series, 30A, 1 Pole, 120V AC, 10kA
Mfr # VPKA130L
Zoro # G105641860
product price:Â $67.15
/eaKey Features
Series
UBITB Type A
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VPKA130L
Zoro #
G105641860
UPC #
94925018950
Country of Origin
China
Dimensions
Width
1/2 in
Depth
2-1/2 in
Height
3.58 in
Details
Item
Circuit Breaker
Series
UBITB Type A
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Type A
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Description
Challenger vpka130l circuit breaker type a 1-pole 30a left hand clip clamshell packaged connecticut electric circuit breaker type a. For use in challenger and t&b load centers. 1/2" thick. Two units (r+l) form a twin 1-pole breaker or single units can be placed on the outsides of a 2-pole breaker to fill a 2" space. Etl listed. 10,000 aic 30a left clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.