Circuit Breaker, UBIZ Series, 50A, 2 Pole, 120/240V AC, 10kA

  • Mfr # 247627

  • Zoro # G203921024


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Series
UBIZ
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
247627
Zoro #
G203921024
UPC #
-
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
2.53 in
Height
5.63 in

Details

Item
Circuit Breaker
Series
UBIZ
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

Features
  • Common trip zinsco replacement circuit breaker
  • 2 pole
  • Power - 50a, 120/240v
  • Half size - 1/2 in. Per pole
  • Dimension - 1 x 4.5 x 3.25 in.
  • Item weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.