This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIZ Thick Series, 20A, 2 Pole, 120/240V AC, 10kA VPKUBIZ220

Circuit Breaker, UBIZ Thick Series, 20A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # VPKUBIZ220
  • Zoro # G105641563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIZ220
Zoro #
G105641563
UPC #
94925003031
Country of Origin
China

Dimensions

Width
1.5 in
Depth
2.53 in
Height
4.81 in

Details

Item
Circuit Breaker
Series
UBIZ Thick
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Zinsco vpkubiz220 replacement circuit breaker type ubiz qc20 2-pole 20a clamshell pkg zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type qc circuit breakers. Etl listed. 10,000 aic 2-pole 20a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.