CAD Drawings

Download CAD Files

Circuit Breaker, UBIZ Thick Series, 50A, 2 Pole, 120/240V AC, 10kA

  • Mfr # UBIZ250

  • Zoro # G505641842

CAD Available

product price: $147.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
UBIZ Thick
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIZ250
Zoro #
G505641842
UPC #
94925030440
Country of Origin
China

Dimensions

Width
1-1/2 in
Depth
2.53 in
Height
4.81 in

Details

Item
Circuit Breaker
Series
UBIZ Thick
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
CAD Available
Yes

Description

Zinsco ubiz250 replacement circuit breaker type ubiz qc50 2-pole 50a zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type qc circuit breakers. Etl listed. 10,000 aic 2-pole 50a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.