
Circuit Breaker, UBIZ Thin Series, 25A, 2 Pole, 120/240V AC, 10kA
Mfr # UBIZ0225
Zoro # G805641825
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Series
UBIZ Thin
Amps
25A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UBIZ0225
Zoro #
G805641825
UPC #
94925003390
Country of Origin
China
Dimensions
Width
3/4 in
Depth
2.53 in
Height
5.63 in
Details
Item
Circuit Breaker
Series
UBIZ Thin
Amps
25A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Description
Zinsco ubiz0225 replacement circuit breaker type ubiz rc3825 2-pole 25a zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type rc circuit breakers. Etl listed. 10,000 aic 2-pole 25a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.