Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, UBIZ Thin Series, 30A, 2x1 Pole, 120V AC, 10kA

  • Mfr # UBIZ3030-B

  • Zoro # G107904659


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Series
UBIZ Thin
Amps
30A
Number of Poles
2x1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIZ3030-B
Zoro #
G107904659
UPC #
94925030327
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
2.53 in
Height
4.81 in

Details

Item
Circuit Breaker
Series
UBIZ Thin
Amps
30A
Number of Poles
2x1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

30A, 2 Single Pole, Zinsco Replacement Circuit Breaker, 120240V, Half Size, 12 Per Pole, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.