Circuit Breaker, UBIZ Thin Series, 50A, 2 Pole, 120/240V AC, 10kA

  • Mfr # UBIZ0250-B

  • Zoro # G507904440


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Series
UBIZ Thin
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBIZ0250-B
Zoro #
G507904440
UPC #
94925030365
Country of Origin
United States

Dimensions

Width
3/4 in
Depth
2.53 in
Height
5.63 in

Details

Item
Circuit Breaker
Series
UBIZ Thin
Amps
50A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

50A, 2 Pole, Common Trip Zinsco Replacement Circuit Breaker 120240V Half Size, 12 Per Pole, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.