This item is Discontinued.

Connecticut Electric Circuit Breaker, UBITBFP Type QFP Series, 125A, 2 Pole UBITBFP1252

Circuit Breaker, UBITBFP Type QFP Series, 125A, 2 Pole (Discontinued)

  • Mfr # UBITBFP1252
  • Zoro # G805641856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBITBFP1252
Zoro #
G805641856
UPC #
94925007473
Country of Origin
United States

Dimensions

Width
3 in
Depth
2.5 in
Height
6 in

Details

Item
Circuit Breaker
Series
UBITBFP Type QFP
Amps
125A
Number of Poles
2

Description

Zinsco ubitbfp1252 main breaker type qfp 2-pole 125a zinsco main breaker type qfp. 2-pole, 125a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.