This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIZ Thin Series, 40A, 2 Pole, 120/240V AC, 10kA VPKUBIZ0240

Circuit Breaker, UBIZ Thin Series, 40A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # VPKUBIZ0240
  • Zoro # G905641831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIZ0240
Zoro #
G905641831
UPC #
94925003123
Country of Origin
China

Dimensions

Width
0.75 in
Depth
2.53 in
Height
5.63 in

Details

Item
Circuit Breaker
Series
UBIZ Thin
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Zinsco vpkubiz0240 replacement circuit breaker type ubiz rc3840 2-pole 40a clamshell pk zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type rc circuit breakers. Etl listed. 10,000 aic 2-pole 40a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.