Miniature Circuit Breaker, 30A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # UBIZ230-1

  • Zoro # G312485943


product price:  $69.99
/ea

Key Features

Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UBIZ230-1
Zoro #
G312485943
UPC #
-
Country of Origin
Philippines

Dimensions

Width
1-1/2 in
Depth
2.53 in
Height
4.81 in
Length
4.81 in

Details

Item
Miniature Circuit Breaker
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
QC Circuit Breakers, Zinsco Load Centers
Standards
ETL listed
Compatible Panelboard/Load Center Series
QC
Series
UBIZ
Trip Type
Thermal
Instantaneous Trip
No

Description

Miniature Circuit Breaker, Amps 30 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QC, Phase Single, Max. AIR Rating 10 kA at 120/240 VAC, For Use With Zinsco Load Centers, Terminal Connection Lug, Length 4.81 in, Width 1.5 in, Depth 2.53 in, Standards ETL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.