Shop CONNECTICUT ELECTRIC
See all product information
Create Account
Miniature Circuit Breaker, QC Series, 125A, 2 Pole, 120/240V AC, 12kA at 120/240V AC
- Mfr # UBIZ2125-1
- Zoro # G812486006
product price:Â
$
461.99
/ea
Free Shipping & Returns
Key Features
Series
QC
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBIZ2125-1
- Zoro #
- G812486006
- UPC #
- -
- Country of Origin
- Philippines
- Item
- Miniature Circuit Breaker
- Series
- QC
- Amps
- 125 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 12kA at 120/240V AC
- Trip Type
- Thermal
- Instantaneous Trip
- No
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- ETL Listed
- For Use With
- Zinsco Load Centers
- Compatible Panelboard/Load Center Series
- QC
- Compatible Product Type
- Zinsco Load Centers
Dimensions
- Width
- 1.5 in
- Depth
- 2.53 in
- Height
- 4.81 in
- Length
- 4.8 in
- Min. Wire Size
- 14 AWG
- Max. Wire Size
- 2/0 AWG
Description
Miniature Circuit Breaker, Amps 125 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QC, Phase Single, Max. AIR Rating 12 kA at 120/240 VAC, For Use With Zinsco Load Centers, Terminal Connection Lug, Length 4.8 in, Width 1.5 in, Depth 2.5 in, Standards ETL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.