Outdoor Power Outlet, 120/240V, 80A

CONNECTICUT-ELECTRIC| Zoro #: G1109936| Mfr #: CESMPSC75GRHR

$150.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Amps AC: 80
Inlet: 3/4" NPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109936 Mfr #: CESMPSC75GRHR
Phase: 1Amps AC: 80
Inlet: 3/4" NPTAudible Alert: No
Enclosure Rating: 3RVoltage Rating: 120/240
Item: Outdoor Hard Wired GFCIMounting Style: Panel
Lead Length: No LeadReset Type: Manual
Color: GrayMaterial: Metallic
Standards: ETLCountry of Origin (subject to change): China

Description

Power Outlet, Outdoor Power Outlet, Amps AC 80, Material of Construction Metallic, Standards ETL

Reviews