Shop CHIEF
See all product information
Create Account
Heavy Duty Universal Projector Mount - White - 250 lb Load Capacity
- Mfr # VCMUW
- Zoro # G614908157
product price:Â
$
510.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
3.80 in
Width
17 in
Maximum Load Capacity
250 lb
Mount Pattern
Universal
Device Supported
Projector
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCMUW
- Zoro #
- G614908157
- UPC #
- 841872168357
- Country of Origin
- China
Dimensions
- Height
- 3.80 in
- Width
- 17 in
- Depth
- 9.30 in
Details
- Maximum Load Capacity
- 250 lb
- Mount Pattern
- Universal
- Device Supported
- Projector
- Package Contents
- Heavy Duty Custom Ceiling Projector Mount Custom HB Bracket
- Item
- Ceiling Mount
- Series
- VCM
- Features
- Heavy Duty
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.