Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Dogbone, TT-30R, 14-50P, 1 ft., Black/Blue

  • Mfr # HEDB5030AD

  • Zoro # G713362942


product price: $22.45
/ea

Key Features

Type
Dogbone
Receptacle Configuration
TT-30R
Plug Configuration
14-50P
Cord Length
1 ft.
Color
Black/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEDB5030AD
Zoro #
G713362942
UPC #
94925008432
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
Dogbone
Receptacle Configuration
TT-30R
Plug Configuration
14-50P
Color
Black/Blue
Gauge/Conductor
10/3
Number of Outlets
1
Voltage
125V
Housing Material
Nylon

Description

  • 50 to 30A RV Dogbone Adapter
  • 3 Prong Plug, Flexible, Grounded, Water Resistant
  • Cold Weather Rated, Fire Resistant, Oil Resistant, Water Resistant
  • Indoor/Outdoor
  • 50-Amp to 30-Amp Dogbone Adapter NEMA14-50P to TT-30R
  • 14-50P Plug Configuration
  • TT-30R Receptacle Configuration
  • 10/3 Wire Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.