Zoro Homepage
This item is Discontinued.
Connecticut Electric Plug In Circuit Breaker, UBITB Series, 40, 2 Pole, 10 kA UBITB240C

Plug In Circuit Breaker, UBITB Series, 40, 2 Pole, 10 kA (Discontinued)

  • Mfr # UBITB240C
  • Zoro # G2281422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBITB240C
Zoro #
G2281422
UPC #
-
Country of Origin
Mexico

Dimensions

Frame Size
125A

Details

Item
Plug In Circuit Breaker
Series
UBITB
Amps
40
Number of Poles
2
Circuit Breaker Type
Standard
Phase
1
Max. AIR Rating
10 kA
Terminal Connection
Lug
For Use With
Challenger, General Electric (full size), Murray, Siemens, Thomas & Betts and Westinghouse Load Centers
Standards
UL
Voltage
120/240VAC

Description

Plug In Circuit Breaker, Amps 40, Circuit Breaker Type Standard, Number of Poles 2, Phase 1, Series UBITB, Max. AIR Rating 10 kA, For Use With Challenger, General Electric (full size), Murray, Siemens, Thomas & Betts and Westinghouse Load Centers, Terminal Connection Lug, Frame Size 125A, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.