Shop CONNECTICUT ELECTRIC

STW Extension Cord, 10 AWG, Indoor/Outdoor, 10/3, 1 Outlets, L5-30R, Black/Blue, Nylon, TT-30P

  • Mfr # HEPC3050CFE

  • Zoro # G313362946


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
TT-30P
Receptacle Configuration
L5-30R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HEPC3050CFE
Zoro #
G313362946
UPC #
94925008470
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
TT-30P
Receptacle Configuration
L5-30R
Jacket Material
Nylon
Jacket Color
Black/Blue
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
30A

Description

  • 30A 50 ft Curved Twist Lock RV Cord
  • 3 Prong Plug, Flexible, Grounded, Water Resistant, Twist Lock Plug
  • Cold Weather Rated, Fire Resistant, Oil Resistant, Water Resistant
  • Indoor/Outdoor
  • 50-Foot 30-Amp RV/EV Power Cord w/ Curved Twist Lock Ring/Power Grip Handle Ends
  • TT-30P Plug Configuration
  • L5-30R Receptacle Configuration
  • 10/3 Wire Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.