Shop CONNECTICUT ELECTRIC
See all product information
Create Account
STW Extension Cord, 6 AWG, 8 AWG, Indoor/Outdoor, 6/3, 8/1, 1 Outlets, 14-50R, Black/Blue, Nylon
- Mfr # HEPC5015PGH
- Zoro # G613362950
product price:Â
$
129.19
/ea
Free Shipping & Returns
Key Features
Trade Designation
STW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
14-50P
Jacket Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEPC5015PGH
- Zoro #
- G613362950
- UPC #
- 94925008333
- Country of Origin
- China
Dimensions
- Wire Size
- 6 AWG, 8 AWG
- Cord Length
- 15 ft
Details
- Item
- Extension Cord
- Trade Designation
- STW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 14-50P
- Receptacle Configuration
- 14-50R
- Jacket Material
- Nylon
- Jacket Color
- Black/Blue
- Power Indicator
- No
- Gauge/Conductor
- 6/3, 8/1
- Number of Conductors
- 3, 1
- Voltage
- 125V AC, 250V AC
- Max. Amps
- 50 A
- Standards
- ETL Listed
Description
- 50A 15 ft Powergrip RV Cord
- 4 Prong Plug, Flexible, Grounded, Water Resistant
- Cold Weather Rated, Fire Resistant, Oil Resistant, Water Resistant
- Indoor/Outdoor
- 15-Foot 50-Amp RV/EV Power Cord for 14-50P to 14-50R
- 14-50P Plug Configuration
- 14-50R Receptacle Configuration
- 6/3+8/1 Wire Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.