This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIZ Thick Series, 80A, 2 Pole, 120/240V AC, 10kA VPKUBIZ280

Circuit Breaker, UBIZ Thick Series, 80A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # VPKUBIZ280
  • Zoro # G605641773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIZ280
Zoro #
G605641773
UPC #
94925031539
Country of Origin
China

Dimensions

Width
1.5 in
Depth
2.53 in
Height
4.81 in
Size
1"

Details

Item
Circuit Breaker
Series
UBIZ Thick
Amps
80A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated
Special Features
Thick Series, Type QC, Plug In

Description

Zinsco vpkubiz280 replacement circuit breaker type ubiz qcal80 2-pole 80a clamshell pkg zinsco circuit breaker by connecticut electric type ubiz. For use in zinsco load centers that accept type qc circuit breakers. Etl listed. 10,000 aic 2-pole 80a

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.