Zoro Homepage
This item is Discontinued.
Connecticut Electric Circuit Breaker, QP Series, 100A, 2 Pole, 120/240V AC, 10kA VPKICBQ2100

Circuit Breaker, QP Series, 100A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # VPKICBQ2100
  • Zoro # G107904642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPKICBQ2100
Zoro #
G107904642
UPC #
94925007121
Country of Origin
United States

Dimensions

Width
2 in
Depth
2.56 in
Height
2.88 in

Details

Item
Circuit Breaker
Series
QP
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

100A, 240V, Double Pole Main Breaker, Clam Shell Package

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.