This item is Discontinued.

Connecticut Electric Circuit Breaker, UBIZ Thin Series, 30A, 2 Pole, 120/240V AC, 10kA VPKUBIZ0230

Circuit Breaker, UBIZ Thin Series, 30A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # VPKUBIZ0230
  • Zoro # G907904590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VPKUBIZ0230
Zoro #
G907904590
UPC #
94925003116
Country of Origin
United States

Dimensions

Width
0.75 in
Depth
2.53 in
Height
5.63 in

Details

Item
Circuit Breaker
Series
UBIZ Thin
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

Zinsco, 30A, 240V, Double Pole Circuit Breaker Thin, Clam Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.