Zoro Homepage
This item is Discontinued.
Connecticut Electric Circuit Breaker, UBIF Thick Series, 40A, 2 Pole, 120/240V AC, 10kA VPKUBIF240N

Circuit Breaker, UBIF Thick Series, 40A, 2 Pole, 120/240V AC, 10kA (Discontinued)

  • Mfr # VPKUBIF240N
  • Zoro # G507904549
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPKUBIF240N
Zoro #
G507904549
UPC #
94925006124
Country of Origin
China

Dimensions

Width
2 in
Depth
2.55 in
Height
3.36 in

Details

Item
Circuit Breaker
Series
UBIF Thick
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
DC Voltage Rating
Not Rated

Description

40A240V Double Pole FPE Suitable Replacement Circuit Breaker, 1 Per Pole Thick Type, Conforms To UL Standard 489 For Use Only In Federal Pacific Load Centers, Clam Shell Packaged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.