Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Tiles Pastel Ball Run Expansion Pack, 80-Piece Set

  • Mfr # CT-P-00080-BR

  • Zoro # G521734566


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
48 x Connecting squares, 2 x Double bowl, 6 x Right Angle Tubes (90 degree bend), 6 x U Shaped Tubes (180 degree bend), 8 x Spiral tubes, 2 x tubes, 8 x Wooden balls, Inspiration Book
Color
Pastel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-P-00080-BR
Zoro #
G521734566
UPC #
850036293125
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
48 x Connecting squares, 2 x Double bowl, 6 x Right Angle Tubes (90 degree bend), 6 x U Shaped Tubes (180 degree bend), 8 x Spiral tubes, 2 x tubes, 8 x Wooden balls, Inspiration Book
Color
Pastel

Description

Prepare to have dazzling, zooming, spinning FUN through open-ended play and learning! The CONNETIX 80 Piece Pastel Ball Run Expansion Pack features square connector magnetic tiles, wooden balls plus a range of clear, fluted tubes to allow you to explore motion and gravity like never before. With X-shape tubes to re-direct and pivot the action, double-entry bowls for new ways to collaboratively play and race, spiral pieces for eye tracking fun, plus 1/2 and 1/4 pieces for twists and turns, you’ll be designing and building your very own ball run tracks again and again. Featuring NEW exclusively designed Spiral, ''X'' and double-bowl pieces - the CONNETIX ball run expansion pack is sure to challenge your inner engineer to create bigger, more exciting designs. Build elaborate designs creating symmetry and color blocking while exploring a sensory soundscape. Prepare to have hours of dazzling, zooming, spinning fun with the Pastel Ball Run Expansion Pack. Adding a new dimension to building with magnetic tiles, this pack will have adults and kids alike designing and redesigning their very own ball runs. All tiles are made using non-toxic ABS plastic that is BPA and Phthalate free, ultrasonically sealed and ?riveted for extra safety. Recommended for and enjoyed by builders ages 3+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.