Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Tiles Pastel Mega Pack, 202-Piece Set

  • Mfr # CT-P-00202-ME

  • Zoro # G921735293


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Pastel
Includes
16 x Large squares, 48 x Small squares, 32 x Equilateral triangles, 32 x Right angle triangles, 32 x Isosceles triangles, 8 x Large hexagons, 8 x Window square pieces, 8 x Hollow square pieces (door frames), 8 x Rectangles, 8 x Fences, 2 x Car bases, Inspiration Book
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-P-00202-ME
Zoro #
G921735293
UPC #
850036293057
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Pastel
Includes
16 x Large squares, 48 x Small squares, 32 x Equilateral triangles, 32 x Right angle triangles, 32 x Isosceles triangles, 8 x Large hexagons, 8 x Window square pieces, 8 x Hollow square pieces (door frames), 8 x Rectangles, 8 x Fences, 2 x Car bases, Inspiration Book
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal

Description

Featuring all our standard tile shapes in 8 unique earthy pastel colors PLUS two car bases, this pack is the ultimate option to kickstart or grow your magnetic tile collection. Expand the range of colors children know with our hues of rose, berry, peach, mint, emerald, lemon, violet and sapphire. With a variety of shapes, including large and small squares and a range of geometric triangles, the Pastel Mega Pack allows children to design, build and create both 2D and 3D shapes, based on their interests and abilities. Watch ideas and designs come to life as children build pastel-colored creations such as castles and carriages, incredibly tall walls and towers, castles and houses, animals, mandalas - the possibilities really are limited only by your imagination with this pack! The Pastel Mega Pack can be used in many different ways and across many age brackets and capabilities, with the play becoming more complex as a child’s development and/or interests progress. This style of play lends itself to being a group activity that brings together people of all ages and abilities, whether that be with family, friends or in an educational setting. As an open-ended quality toy, CONNETIX will grow WITH your child as they learn and their play becomes more complex. Expand your collection and take your magnetic tile play fun to the next level with our unique 40 Piece Pastel Geometry Pack! All tiles are made using non-toxic ABS plastic that is BPA and Phthalate free, ultrasonically sealed and ?riveted for extra safety. Recommended for and enjoyed by builders ages 3+.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.