Zoro Homepage

Magnetic Tiles Pastel Shape Expansion Pack, 48-Piece Set

  • Mfr # CT-P-00048-SE

  • Zoro # G321734575


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Color
Pastel
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Recommended Age
3+ years
Includes
8 x Pentagons – 1 of each color, 8 x Large Right Angles – 1 of each color, 8 x Large Equilateral Triangles – 1 of each color, 8 x Diamonds – 1 of each color, 8 x Trapezoids – 1 of each color, 8 x Quarter Circle – 1 of each color, Inspiration Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-P-00048-SE
Zoro #
G321734575
UPC #
850036293323
Country of Origin
China

Details

Recommended Grade
Grade PK+
Color
Pastel
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Recommended Age
3+ years
Includes
8 x Pentagons – 1 of each color, 8 x Large Right Angles – 1 of each color, 8 x Large Equilateral Triangles – 1 of each color, 8 x Diamonds – 1 of each color, 8 x Trapezoids – 1 of each color, 8 x Quarter Circle – 1 of each color, Inspiration Book

Description

Expand play and learning possibilities with the CONNETIX 48 Piece Pastel Shape Expansion Pack. Featuring a range of exclusive magnetic tile shapes, including large triangles, right-angle triangles, quarter circles, pentagons, trapezoids and rhombi, this pack enhances design and play possibilities with CONNETIX. Expertly curated, the Pastel Shape Expansion Pack encourages deeper mathematical understandings around fractions, measurement, location and transformation, while providing new possibilities for both 2D and 3D designs. Inspire imaginations as quarter circles become winding roads, castle domes, or pizza and pie that can be equally shared! Marvel as large right-angle triangles transform into sturdy rocket fins, car ramps, while simultaneously adding extra support. Expand awareness of shapes as you tesselate trapezoids and rhombi together to create a large hexagon, or enjoy designing an array of flowers and butterflies. Challenge your inner engineer to utilize pentagons to create a dazzling dome. A high quality, open-ended toy, the Pastel Shape Expansion Pack is adaptable to the different stages of childhood, growing WITH children as they learn and their play becomes more complex. Compatible with the entire CONNETIX range, pair the Pastel Shape Expansion Pack with a Pastel Creative Pack or Pastel Starter Pack to expand play and encourage STEAM learning. All tiles are made using non-toxic ABS plastic that is BPA and Phthalate free, ultrasonically sealed and ?riveted for extra safety. Recommended for and enjoyed by builders ages 3+.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.