Zoro Homepage

Magnetic Tiles Pastel Transport Pack, 50-Piece Set

  • Mfr # CT-P-00050-TR

  • Zoro # G421735342


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Pastel
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
1 x Train/Truck base, 2 x Car bases, 3 x Equilateral triangles, 3 x Right angle triangles, 2 x Isosceles triangles, 15 x Doors, 4 x Small squares, 2 x Windows, 18 x Rectangles, Inspiration Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-P-00050-TR
Zoro #
G421735342
UPC #
850036293460
Country of Origin
China

Details

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Pastel
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
1 x Train/Truck base, 2 x Car bases, 3 x Equilateral triangles, 3 x Right angle triangles, 2 x Isosceles triangles, 15 x Doors, 4 x Small squares, 2 x Windows, 18 x Rectangles, Inspiration Book

Description

Designed with vehicle enthusiasts in mind, this pack takes magnetic tile play up a gear! Featuring our iconic REVERSIBLE transport base in light grey, two clear motion bases with REAL rubber wheels, plus a range of magnetic tile shapes, the CONNETIX 50 Piece Pastel Transport Pack allows you to imagine and create endless vehicle designs. It also expands the range of colors children can explore with eight pastel colors in hues of rose, berry, peach, mint, emerald, lemon, violet and sapphire. Discover STEAM learning as you navigate magnetism, shapes and color to recreate your very own trucks and trains, aircrafts and ambulances, fire engines and forklifts. This pack can help children learn about engineering principles such as stability, balance, and symmetry all while engaging in imaginative play. Featuring our signature bevel design for increased durability and clearer refractions, this pack is designed to grow with children as play and learning develops. Perfect for both independent play and collaborative play with siblings, friends and the whole family! Complement your CONNETIX 50 Piece Pastel Transport Pack with any of the packs from the CONNETIX range to take your vehicle creations to the next level. All tiles are made using non-toxic ABS plastic that is BPA and Phthalate free, ultrasonically sealed and ?riveted for extra safety. Recommended for and enjoyed by builders ages 3+ years.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.