Zoro Homepage

Magnetic Tiles Rainbow Mega Pack, 212-Piece Set

  • Mfr # CT-R-00212-ME

  • Zoro # G521735259


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
12 x Large squares, 6 x Large hexagons, 36 x Small squares, 36 x Equilateral triangles, 36 x Right angle triangles, 36 x Isosceles triangles, 12 x Window pieces, 12 x door pieces, 12 x Rectangles, 12 x fences, 2 x car bases, Inspiration Book
Color
Rainbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-R-00212-ME
Zoro #
G521735259
UPC #
850036293194
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Includes
12 x Large squares, 6 x Large hexagons, 36 x Small squares, 36 x Equilateral triangles, 36 x Right angle triangles, 36 x Isosceles triangles, 12 x Window pieces, 12 x door pieces, 12 x Rectangles, 12 x fences, 2 x car bases, Inspiration Book
Color
Rainbow

Description

Allow children to unleash their imagination, take the lead in their play and create the ultimate rainbow fun! The CONNETIX 212 Piece Rainbow Mega Pack features every standard magnetic tile shape in 6 vibrant rainbow colors, as well as two purple car bases with REAL rubber wheels. The ultimate starter pack to set you up for limitless imagination and creation, this pack is the perfect option for siblings, family and friends to enjoy building MEGA CONNETIX creations together. Watch ideas and designs come to life as children build vibrant creations such as the classic CONNETIX rainbow, incredibly tall walls and towers, castles and houses, theme parks, robots, creatures, farm trucks and firetrucks, trains and train tracks - with unlimited possibilities, the Mega Pack lets you set your imagination free! As an open-ended quality toy, CONNETIX will grow WITH your child as they learn and their play becomes more complex, exposing them to STEAM concepts like force, gravity, magnetism and so much more. Compatible with the entire CONNETIX range, you can expand your collection and take your magnetic tile play to the next level with the unique CONNETIX 92 Piece Rainbow Ball Run Pack! All tiles are made using non-toxic ABS plastic that is BPA and Phthalate free, ultrasonically sealed and ?riveted for extra safety. Recommended for and enjoyed by builders ages 3+.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.