Zoro Homepage

Magnetic Tiles Ramps & Intersections Pack, 16-Piece Set

  • Mfr # CT-O-00016-RI

  • Zoro # G821734402


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Color
Black
Includes
2 x Long Ramps, 2 x Short Ramps, 4 x Turns, 2 x T-intersections, 2 x R-intersections, 4 x Small rectangles, Inspiration Book
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-O-00016-RI
Zoro #
G821734402
UPC #
850036293484
Country of Origin
China

Details

Recommended Age
3+ years
Recommended Grade
Grade PK+
Material
ABS Plastic, Ceramic or Neodymium Magnet, Metal
Color
Black
Includes
2 x Long Ramps, 2 x Short Ramps, 4 x Turns, 2 x T-intersections, 2 x R-intersections, 4 x Small rectangles, Inspiration Book

Description

Expand the potential for imagination and play as you lay the foundations for STEAM learning! The CONNETIX 16 Piece Roads Ramps and Intersections Pack features exclusive road inspired magnetic tile shapes including quarter circles, arches, intersections plus long and short ramps, all in a sleek black shade. Designed to fuel endless construction adventures, elevate the creation of skateparks, race-tracks, dominos and even rollercoasters as you build again and again. The captivating black tiles enhance the visual for roads, ramps and runways, while the exclusion of white lines and road markings maintains the open-ended nature intended by CONNETIX products, allowing children to reimagine pieces into their own creative builds. Compatible with the entire CONNETIX range, this pack is the perfect add-on to the 48 Piece Roads Creative Pack and the Rectangle range to grow your collection and create endless design possibilities. As a versatile toy that grows and evolves WITH children as they develop, CONNETIX are an exceptional choice for families and education facilities alike. Children can explore the shapes and designs inspired by their own imagination, naturally enhancing learning as they discover their inner designer, engineer, city planner, mathematician or even artist! Nurturing developmental skills and broadening their knowledge of a wide range of STEAM learning concepts - all through play! CONNETIX are enjoyed both individually or collaboratively with family and friends, supporting to build important communication and social skills as well as developing resilience, perseverance and problem-solving skills. Our unique bevel design allows CONNETIX to be strong while offering a smooth tile surface, ideal for zooming! All tiles are made using non-toxic ABS plastic, that is BPA and phthalate free, ultrasonically sealed and riveted for extra safety. Recommended for and enjoyed by builders aged 3+ years.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.