Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

33.90" W Pedestal, Oversized, Slate/Sandstone, Slate and Sandstone

  • Mfr # 93620-1159

  • Zoro # G0732063


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Color
Slate and Sandstone
File Size
Letter/Legal
Height
29.40"
Type
Oversized Pedestal
Width
33.90"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93620-1159
Zoro #
G0732063
UPC #
063753034777
Country of Origin
Canada

Dimensions

File Size
Letter/Legal
Height
29.40"
Width
33.90"
Overall Width
33.90"

Details

Color
Slate and Sandstone
Type
Oversized Pedestal
Item
Pedestal,Oversized,Slate/Sandstone

Description

Pedestal,Oversized,Slate/Sandstone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.