Zoro Homepage

SJTW Extension Cord, 16 AWG, Indoor, 16/3, 1 Outlets, 5-15R, Yellow, PVC, 5-15P, 9 ft

  • Mfr # 24161-108

  • Zoro # G4306560


product price: $12.19
/ea

Key Features

Trade Designation
SJTW
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24161-108
Zoro #
G4306560
UPC #
883943003051
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
9 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Jacket Material
PVC
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL, cUL Listed

Description

This indoor/outdoor extension cord features a male


  • • I-Ring Extension cord
  • • Supply end - NEMA 5-15P, left angle, with I-ring for easy
  • • User friendly connection
  • • Easily release the plug
  • • Equipment end - NEMA 5-15R, clear
  • • With power indicator light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.