Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Locking, L5-15R, 5-15P, Black

  • Mfr # 30111-BK

  • Zoro # G204991972


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Type
Locking
Receptacle Configuration
L5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL and cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30111-BK
Zoro #
G204991972
UPC #
883943012312
Country of Origin
China

Details

Item
Plug Adapter
Type
Locking
Receptacle Configuration
L5-15R
Plug Configuration
5-15P
Color
Black
Standards
UL and cUL Listed

Description

Conntek 30111-bk 15-amp generator locking plug adapter, black uno locking adapter, 15a 125v, nema 5-15p to nema l5-15r.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.