Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Pigtail, 5-15/20R, 5-15P, 1 ft., Black

  • Mfr # P515520

  • Zoro # G804991976


product price: $38.99
/ea

Key Features

Type
Pigtail
Plug Configuration
5-15P
Cord Length
1 ft.
Color
Black
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P515520
Zoro #
G804991976
UPC #
883943006953
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
Pigtail
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P
Color
Black
Gauge/Conductor
12/3
Standards
UL and cUL Listed

Description

Power adapter cord, 15a to 15/20a 125v, sjt 12/3, nema 5-15p plug to nema 5-20r outlet, additional outlet as an extension cord use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.