Zoro Homepage

Plug Adapter, Pigtail, 5-15R, L5-20P, 1.5 ft., Yellow

  • Mfr # WL520515

  • Zoro # G104991959


product price: $56.59
/ea

Key Features

Type
Pigtail
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Cord Length
1.5 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL520515
Zoro #
G104991959
UPC #
883943008216
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
Pigtail
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
L5-20P
Color
Yellow
Gauge/Conductor
10/3
Standards
UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.