Zoro Homepage

Plug Adapter, Pigtail, L14-30R, L5-30P, 1.5 ft., Yellow

  • Mfr # PL530L1430

  • Zoro # G704991991


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Type
Pigtail
Receptacle Configuration
L14-30R
Plug Configuration
L5-30P
Cord Length
1.5 ft.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL530L1430
Zoro #
G704991991
UPC #
883943007851
Country of Origin
China

Dimensions

Cord Length
1.5 ft.

Details

Item
Plug Adapter
Type
Pigtail
Receptacle Configuration
L14-30R
Plug Configuration
L5-30P
Color
Yellow
Gauge/Conductor
10/3
Standards
UL and cUL Listed

Description

Conntek pl530l1430, 30 to 30-amp generator locking adapter with nema l5-30p to l14-30r, yellow generator pigtail adapter cord, 30a 125v to 30a 125/250v, stw 10/3, nema l5-30p plug to nema l14-30r connector, max power: 3750w.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.