Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Pigtail, L5-20R, 5-15P, 1 ft., Yellow

  • Mfr # P515L520

  • Zoro # G004991998


product price: $33.85
/ea

Key Features

Type
Pigtail
Plug Configuration
5-15P
Cord Length
1 ft.
Color
Yellow
Gauge/Conductor
12/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P515L520
Zoro #
G004991998
UPC #
883943008186
Country of Origin
China

Dimensions

Cord Length
1 ft.

Details

Item
Plug Adapter
Type
Pigtail
Receptacle Configuration
L5-20R
Plug Configuration
5-15P
Color
Yellow
Gauge/Conductor
12/3
Standards
UL and cUL Listed

Description

Conntek p515l520 15 to 20-amp generator adapter, yellow rv camp power pigtail adapter cord, 15a to 20a 125v, stw 10/3, nema 5-15p to nema l5-20r, 2 pole, 3 wire grounding, 15a straight blade male plug to 20a locking connector .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.