
Plug Adapter, Pigtail, L5-30R, L14-30P, 1.5 ft., Yellow
Mfr # PL1430L530
Zoro # G704991984
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Type
Pigtail
Receptacle Configuration
L5-30R
Plug Configuration
L14-30P
Cord Length
1.5 ft.
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PL1430L530
Zoro #
G704991984
UPC #
883943006984
Country of Origin
China
Dimensions
Cord Length
1.5 ft.
Details
Item
Plug Adapter
Type
Pigtail
Receptacle Configuration
L5-30R
Plug Configuration
L14-30P
Color
Yellow
Gauge/Conductor
10/3
Standards
UL and cUL Listed
Description
Conntek pl1430l530 30-amp generator adapter, yellow generator pigtail adapter cord, 30a 125/250v to 30a 125v, stw 10/3, nema l14-30p to nema l5-30r.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.