Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, STOW, Y Adapter, 5-15/20R, 14-50P, 3 ft., Yellow

  • Mfr # Y1450520S

  • Zoro # G204991996


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type
STOW, Y Adapter
Number of Outlets
2
Receptacle Configuration
5-15/20R
Plug Configuration
14-50P
Cord Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y1450520S
Zoro #
G204991996
UPC #
883943009978
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
STOW, Y Adapter
Number of Outlets
2
Receptacle Configuration
5-15/20R
Plug Configuration
14-50P
Color
Yellow
Gauge/Conductor
10/4

Description

Conntek y1450520s 50 to 20-amp generator y adapter, yellow generator/rv camp power y adapter, 50a 125/250v to 20a 125v, stw 10/4 add stw 10/3, assembly nema 14-50p plug to 2 x nema 5-20r connector.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.