Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, STOW, Y Adapter, L5-20R, L5-30P, 3 ft., Yellow

  • Mfr # YL530520

  • Zoro # G304991964


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Type
STOW, Y Adapter
Receptacle Configuration
L5-20R
Plug Configuration
L5-30P
Cord Length
3 ft.
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YL530520
Zoro #
G304991964
UPC #
883943008155
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
STOW, Y Adapter
Receptacle Configuration
L5-20R
Plug Configuration
L5-30P
Color
Yellow
Gauge/Conductor
10/3
Standards
UL and cUL Listed

Description

Conntek yl530520 30 to 20-amp generator y adapter, yellow generator y adapter, 30a to 20a 125v, stow 10/3, nema l5-30p locking plug to 2 x nema l5-20r locking connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.