Zoro Homepage

Plug Adapter, STW, SS2-50R, 14-50P, 3 ft., Yellow

  • Mfr # 14965

  • Zoro # G404991994


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Type
STW
Number of Outlets
2
Receptacle Configuration
SS2-50R
Plug Configuration
14-50P
Cord Length
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14965
Zoro #
G404991994
UPC #
883943002009
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
STW
Number of Outlets
2
Receptacle Configuration
SS2-50R
Plug Configuration
14-50P
Color
Yellow
Gauge/Conductor
6/3,8/1
Standards
UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.