Shop CONNTEK
See all product information
Create Account
SJOOW Locking Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, L6-30R, Black, L6-30P, 25 ft
- Mfr # RUL630PR-025
- Zoro # G504991979
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJOOW
Location
Outdoor
Number of Outlets
1
Plug Configuration
L6-30P
Receptacle Configuration
L6-30R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RUL630PR-025
- Zoro #
- G504991979
- UPC #
- 883943008759
- Country of Origin
- China
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
Details
- Item
- Locking Extension Cord
- Trade Designation
- SJOOW
- Location
- Outdoor
- Number of Outlets
- 1
- Plug Configuration
- L6-30P
- Receptacle Configuration
- L6-30R
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 10/3
- Number of Conductors
- 3
- Voltage
- 250V AC
- Max. Amps
- 30 A
- Standards
- UL, cUL Listed
Description
Conntek rul630pr-025 nema l6-30 locking all weather cord set, 25' this extension cord has a nema l6-30 configuration, which is popular with industrial equipment, temp power box, in-rack power distribution units, heavy-duty 240v equipment, such as welders, as well as many electrical vehicle chargers. The sjoow cable is super flexible, even in colder temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.